features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Coupling Size | 602 |
| Bore Type | Finished |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 1.125 in |
| Inch/Metric | Inch |
| Lubricated | No |
| Bore Size [Max] | 1.625 in |
| Flange Type | Round |
| O.D. | 6.063 in |
| Overall Length | 6.375 in |
| Speed [Max] | 5000 rpm |
| Weight | 6.2 LB |
| EAN or UPC | 662288378259 |

