features
- Unmatched Quality and Performance in Morse Brand Chain
- All components are plated before assembly
- Available in package quantities or via quick-turnaround cut-to-length
- The strength of carbon steel with corrosion protection
| Pin Dia. | 0.234 in |
| No. of Connecting Links Included | 1 |
| Chain Size | 60 |
| Inside Plate Height | 0.7 in |
| Coating | Moisture Guard |
| Pin Length - Riveted | 0.99 |
| Number of Strands/Width | 1 |
| Centerline to Opposite Cotter Pin Side | 0.495 |
| Roller Dia. | 0.468 in |
| Centerline to Outside of Cotter Pin | 0.586 |
| Total Length | 10 ft |
| Chain Type | Moisture Guard |
| Standard Met | ANSI B29.1 |
| Roller Width | 0.5 in |
| Width Over Pins | 0.99 in |
| Chain Pitch | 0.75 in |
| Plate Thickness | 0.094 in |
| Chain Construction | Riveted |
| Material | Steel |
| Average Tensile Strength | 8500 psi |
| Side Plate Configuration | Hourglass |
| Weight | 1.058 LB |
| EAN or UPC | 662288806028 |

