- 466400 / 700A-2 TL MPB 1
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Bore Size (in) | 1 in |
| Detection Method | Friction Pad |
| RPM [Max] | 1000 |
| Torque Capacity [Max] | 800 lb-ft |
| Recovery Style | Automatic |
| Bore Shape | Straight |
| Torque [Max] | 1088 Nm |
| Type | Torque Overload Devices |
| O.D. | 7 in, 177.8 mm |
| Total Length | 3.875 in, 98.425 mm |
| Torque Capacity [Min] | 165 lb-ft |
| Bore Size [Max] | 2.625 in |
| Bore Size [Min] | 1 in |
| Reset Type | Automatic |
| Bore with Key & Setscrew [Max] | 2 in |
| Sprocket Bore Dia. | 4.129/4.131 |
| Torque [Min] | 224.4 Nm |
| Trip Torque [Min] | 165 |
| Series | 700A |
| Weight | 15.0 LB |
| EAN or UPC | 662288479185 |

