features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Lubricated | No |
| Coupling Type | Elastomeric |
| Coupling Size | 702 |
| Inch/Metric | Inch |
| Component Type | CC Spacer Plate |
| Weight | 2.905 LB |
| EAN or UPC | 662288372127 |

