features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Coupling Type | Elastomeric |
| Component Type | Morflex (R) Center |
| Inch/Metric | Inch |
| Lubricated | No |
| Coupling Size | 702 |
| Temperatute Range [Max] | 200 ⁰F |
| Temperatute Range [Min] | 0 ⁰F |
| Weight | 5.6 LB |
| EAN or UPC | 662288374398 |

