| Bore Size [Min] | 0.875 in |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Flange Type | Round |
| Bore Size [Max] | 1.75 in |
| Lubricated | No |
| Bore Type | Plain |
| Coupling Size | 702 |
| Speed [Max] | 4200 rpm |
| Weight | 35.0 LB |
| EAN or UPC | 662288916086 |
| Bore Size [Min] | 0.875 in |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Flange Type | Round |
| Bore Size [Max] | 1.75 in |
| Lubricated | No |
| Bore Type | Plain |
| Coupling Size | 702 |
| Speed [Max] | 4200 rpm |
| Weight | 35.0 LB |
| EAN or UPC | 662288916086 |