features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Lubricated | No |
| Coupling Size | 702 |
| Coupling Type | Elastomeric |
| Bore Type | Plain |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.875 in |
| Flange Type | Round |
| Speed [Max] | 4600 rpm |
| Bore Size [Max] | 1.75 in |
| Weight | 8.19 LB |
| EAN or UPC | 662288372004 |

