features
- Sleeve Coupling
- High Torque Capacity
- Excellent Balance Characteristics
| Lubricated | Yes |
| Inch/Metric | Inch |
| Component Type | Chain |
| Coupling Type | Chain |
| Components for | Chain (DRC) Coupling |
| Weight | 6.125 LB |
| EAN or UPC | 662288402701 |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Component Type | Chain |
| Coupling Type | Chain |
| Components for | Chain (DRC) Coupling |
| Weight | 6.125 LB |
| EAN or UPC | 662288402701 |