features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Coupling Size | 802 |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Component Type | Morflex (R) Center |
| Lubricated | No |
| Weight | 7.825 LB |
| EAN or UPC | 662288371816 |

