features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Bore Type | Finished |
| Flange Type | Round |
| Bore Size [Min] | 1.875 in |
| Lubricated | No |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 2.25 in |
| Speed [Max] | 4400 rpm |
| Coupling Size | 802 |
| Weight | 11.15 LB |
| EAN or UPC | 662288378402 |

