features
- Unmatched Quality and Performance in Morse Brand Chain
- Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited.
- Available in package quantities or via quick-turnaround cut-to-length
- Rigid manufacturing processes result in a fully-featured chain.
| Chain Type | Sintered Bushing |
| Number of Strands/Width | 1 |
| Inside Plate Height | 0.934 in |
| Plate Thickness | 0.125 in |
| Average Tensile Strength | 13000 psi |
| Total Length | 10 ft |
| Chain Pitch | 1 in |
| Roller Dia. | 0.625 in |
| Pin Length - Riveted | 1.274 |
| Standard Met | ANSI B29.1 |
| Chain Construction | Riveted |
| Coating | Uncoated |
| Centerline to Outside of Cotter Pin | 0.741 |
| Pin Dia. | 0.312 in |
| Width Over Pins | 1.274 in |
| Material | Steel |
| Chain Size | 80 |
| Roller Width | 0.625 in |
| No. of Connecting Links Included | 1 |
| Centerline to Opposite Cotter Pin Side | 0.637 |
| Side Plate Configuration | Hourglass |
| Weight | 1.681 LB |
| EAN or UPC | 662288400585 |

