features
- Unmatched Quality and Performance in Morse Brand Chain
- All components are plated before assembly
- Available in package quantities or via quick-turnaround cut-to-length
- The strength of carbon steel with corrosion protection
| Width Over Pins | 1.274 in |
| Chain Construction | Riveted |
| Average Tensile Strength | 14500 psi |
| Centerline to Outside of Cotter Pin | 0.741 |
| Inside Plate Height | 0.934 in |
| Pin Dia. | 0.312 in |
| Chain Type | Moisture Guard |
| Centerline to Opposite Cotter Pin Side | 0.637 |
| Coating | Moisture Guard |
| Side Plate Configuration | Hourglass |
| Roller Width | 0.625 in |
| Material | Steel |
| No. of Connecting Links Included | 1 |
| Plate Thickness | 0.125 in |
| Number of Strands/Width | 1 |
| Chain Size | 80 |
| Standard Met | ANSI B29.1 |
| Chain Pitch | 1 in |
| Roller Dia. | 0.625 in |
| Pin Length - Riveted | 1.274 |
| Total Length | 10 ft |
| Weight | 1.75 LB |
| EAN or UPC | 662288806042 |

