features
- Morse Leaf chains are designed for high lifting power at low speeds
- Morse leaf chain is constructed from link plates and riveted pins
- Available with F97 Certification
- Available in package quantities or as strands of a specific length.
| Plate Thickness | 0.125 in |
| Lacing | 6 x 6 in |
| No. of Strands | 1 |
| Chain Size | BL6 |
| Width Over Rivets | 1.705 in |
| Chain Type | Leaf Chain |
| Chain Pitch | 0.75 in |
| Pin Dia. | 0.312 in |
| Plate Height | 0.7 in |
| ANSI Ultimate Tensile Strength [Min] | 33000 in |
| Weight | 2.855 LB |
| EAN or UPC | 662288464822 |

