Skip to content Skip to navigation menu
MorseC2062H RIV

C2062H RIV

322214 / C2062HR 10FT
Item #101373482
MorseC2062H RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Unmatched Quality and Performance in Morse Brand Chain in converying chain
  • Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
  • Available in package quantities or via quick-turnaround cut-to-length
Chain Construction Riveted
Average Tensile Strength 8500 psi
Total Length 10 ft
Side Plate Configuration Straight
Pin Length - Riveted 1.115
No. of Connecting Links Included 1
Chain Type Large Roller Conveyor
Roller Width 0.5 in
Chain Size C2062H
Pin Dia. 0.234 in
Material Steel
Roller Dia. 0.875 in
Inside Plate Height 0.7 in
Chain Pitch 1.5 in
Number of Strands/Width 1
Plate Thickness 0.125 in
Weight 1.458 LB
EAN or UPC 662288455660
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison