features
- Unmatched Quality and Performance
| Coupling Type | Chain |
| Lubricated | Yes |
| Component Type | Chain |
| Inch/Metric | Inch |
| Components for | Chain (DRC) Coupling |
| Weight | 0.695 LB |
| EAN or UPC | 662288785781 |
| Coupling Type | Chain |
| Lubricated | Yes |
| Component Type | Chain |
| Inch/Metric | Inch |
| Components for | Chain (DRC) Coupling |
| Weight | 0.695 LB |
| EAN or UPC | 662288785781 |