- Roller Chain Coupling Chain Coupling Chain, Size 60 Chain, 20 Links
features
- Double Roller Chain
- 3/4" Pitch, 20 pitches long
- One joining Pin
| Component Type | Chain |
| Inch/Metric | Inch |
| Components for | Chain (DRC) Coupling |
| Coupling Type | Chain |
| Lubricated | Yes |
| Weight | 2.865 LB |
| EAN or UPC | 662288389279 |

