- Series L44600 Single Cup
- 1.980" OD x 0.4200" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Enclosure | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| Origin | Cups |
| Material | Steel |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Cup Width | 0.42 in |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. | 1.98 in |
| Series | L44600 |
| Bearing Type | Single Cup |
| Weight | 0.08 LB |
| EAN or UPC | 662288026822 |

