features
- Automatic reset thermal(as noted) protector prevents overheating.
- Shielded ball bearings extend the service life of the motor.
- Class B insulation protects motor for a maximum temperature rating.
- Suitable for indoor or outdoor applications(as noted).
| Style | N400 |
| Coupling Size | 420 |
| Coupling Type | Chain |
| Lubricated | No |
| Material | Delrin |
| Weight | 0.32 LB |
| EAN or UPC | 662288391357 |

