features
- No maintenance required
- Can accommodate a maximum of 1 degree misalignment
| Coupling Size | 611 |
| Coupling Type | Chain |
| Style | N600 |
| Material | Delrin |
| Lubricated | No |
| Weight | 0.48 LB |
| EAN or UPC | 662288499534 |
| Coupling Size | 611 |
| Coupling Type | Chain |
| Style | N600 |
| Material | Delrin |
| Lubricated | No |
| Weight | 0.48 LB |
| EAN or UPC | 662288499534 |