description
- The NSS Series clutch is available in 12 sizes and is designed with the same overall dimensions as a standard light metric series ball bearing (6200 Series). The inner race offers a key seat and the outer race press fits into the housing. The clutch is furnished with protective oil and must be lubricated before operating. These clutches do not have bearings to support radial force, so additional bearing support is required. The NSS Series clutch is excellent for applications where space is restricted, and is suitable for overrunning. Oil lubrication is recommended, do not use greases or lubricants with EP additives.
applications
- Exercise equipment
- Food processing equipment
- Printing presses
- Roll conveyors
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing.
- Manufactured with an inner race containing a key seat and out race containing key slots
| Key Size | 0.39 in x 0.1 in, 10 mm x 2.4 mm |
| Bore Size | 35 mm |
| Backstopping Clutch | No |
| Model | NSS 35 |
| Overall Width | 17 mm |
| Series | NSS |
| Torque Capacity | 100.3 ft-lbs, 136 Nm |
| Outer Race Overrunning Speed [Max] | 800 rpm |
| Inner Race Overrunning Speed [Max] | 1600 rpm |
| Drag Torque | 0.265 lb-in, 0.03 Nm |
| Outside Dia. | 72 mm |
| Type | Overruning |
| Keyway | Keyway on Inside Diameter |
| Overrunning Clutch | Yes |
| Indexing Clutch | Yes |
| Weight | 0.69 LB |
| EAN or UPC | 662460387703 |

