description
- The NSS Series clutch is available in 12 sizes and is designed with the same overall dimensions as a standard light metric series ball bearing (6200 Series). The inner race offers a key seat and the outer race press fits into the housing. The clutch is furnished with protective oil and must be lubricated before operating. These clutches do not have bearings to support radial force, so additional bearing support is required. The NSS Series clutch is excellent for applications where space is restricted, and is suitable for overrunning. Oil lubrication is recommended, do not use greases or lubricants with EP additives.
applications
- Exercise equipment
- Food processing equipment
- Printing presses
- Roll conveyors
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing.
- Manufactured with an inner race containing a key seat and out race containing key slots
| Keyway | Keyway on Inside Diameter |
| Torque Capacity | 218.3 ft-lbs, 296 Nm |
| Backstopping Clutch | No |
| Outside Dia. | 80 mm |
| Key Size | 0.47 in x 0.09 in, 12 mm x 2.2 mm |
| Model | NSS 40 |
| Drag Torque | 1.594 lb-in, 0.18 Nm |
| Overrunning Clutch | Yes |
| Outer Race Overrunning Speed [Max] | 700 rpm |
| Overall Width | 18 mm |
| Type | Overruning |
| Series | NSS |
| Indexing Clutch | Yes |
| Inner Race Overrunning Speed [Max] | 1400 rpm |
| Bore Size | 40 mm |
| Weight | 0.95 LB |
| EAN or UPC | 662460387710 |

