- 6/10 Teeth Per Inch
| Width | 3/4 in |
| Thickness | 0.035 in |
| Length | 9 in x 7 ft |
| Family Name | M-42 Bi-Metal Band Saw Blade |
| Teeth Per Inch | 6/10 |
| Weight | 0.0 KG |
| Width | 3/4 in |
| Thickness | 0.035 in |
| Length | 9 in x 7 ft |
| Family Name | M-42 Bi-Metal Band Saw Blade |
| Teeth Per Inch | 6/10 |
| Weight | 0.0 KG |