- 14/18 Teeth Per Inch
description
- MASTER COBALT® VARIABLE PITCH Featuring bi-metal construction for long blade life and variable pitch teeth for efficient, reduced vibration cutting. Available in standard 0.020 in/0.50 mm
| Thickness | 0.5 mm |
| Length | 1140 mm |
| Family Name | Master Cobalt® Variable Pitch Bi-Metal Band Saw Blade |
| Teeth Per Inch | 14/18 |
| Width | 12.7 mm |
| Weight | 0.0 KG |

