- Flexible Elements Series
- 226 Coupling Size
| Disc Pack Profile | Round |
| Series | Flexible Elements |
| Disc Pack Material | Tomaloy |
| Disc I.D. | 3.72 in |
| Unitization | Not Unitized |
| Coupling Size | 226 |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.41 in |
| Volume | 11.946 CDM |
| Hole Spacing | 4 Pairs of 2 |
| Weight | 1.0 LB |
| EAN or UPC | 698210009311 |

