Rexnord Corp.
031287 DISC PK TOMALLOY
Tomaloy 925 Flexible Elements Series Disc Pack
Item #101625713
- Flexible Elements Series
- 925 Coupling Size
| Disc Pack Profile | Round |
| No. of Bolt Holes | 8 |
| Disc I.D. | 15 in |
| Volume | 0.255 m3 |
| Bolt Hole Diameter | 1.88 in |
| Unitization | Not Unitized |
| Disc Pack Material | Tomaloy |
| Coupling Size | 925 |
| Series | Flexible Elements |
| Hole Spacing | Uniform |
| Weight | 55.0 LB |
| EAN or UPC | 793699316971 |
