| Chain No. | 08B |
| Link Plates Height | 0.457 in |
| Duty | Standard-Duty |
| Pin Length (Lc) | 0.376 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Pin Overall Length | 0.705 in |
| Roller Width | 0.305 in |
| Pin Diameter | 0.175 in |
| Type | Connecting (Master) Link |
| Pin Length (Lr) | 0.329 in |
| Link Type | Spring Clip |
| Chain Type | British Standard |
| Link Plates Thickness | 0.06 in |
| Roller Dia. | 0.335 in |
| Material | Carbon Steel |
| Weight | 0.017 LB |
| EAN or UPC | 698210696788 |
-
Prop 65


