- Flexible Elements Series
- 1298 Coupling Size
| Unitization | Fully Unitized |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.43 in |
| Misalignment Capacity | 1/3° |
| Bolt Circle Dia. | 5.08 in |
| No. of Bolt Holes | 8 |
| Volume | 0.346 CDM |
| Bushing I.D. | 0.43 in |
| Disc Pack Profile | Scalloped |
| Coupling Size | 1298 |
| Series | Flexible Elements |
| Weight | 0.894 LB |
| EAN or UPC | 782934737756 |

