- Flexible Elements Series
- 1698 Coupling Size
| Unitization | Fully Unitized |
| Bolt Circle Dia. | 6.66 in |
| Volume | 0.836 CDM |
| Bushing I.D. | 0.58 in |
| Series | Flexible Elements |
| Coupling Size | 1698 |
| Bolt Hole Diameter | 0.58 in |
| No. of Bolt Holes | 8 |
| Misalignment Capacity | 1/3° |
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Stainless Steel |
| Weight | 1.944 LB |
| EAN or UPC | 782934738296 |

