- Rod
- Jointed, Adjustable Type
- Stainless Steel Material
| Thread Size | 3/8-16 |
| Type | Jointed, Adjustable |
| Material | Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 782934780615 |
| Thread Size | 3/8-16 |
| Type | Jointed, Adjustable |
| Material | Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 782934780615 |