- MADE TO ORDER - CALL FOR PRICE
| Bearing Type | Spherical Roller |
| Retainer Type | Steel |
| Shaft Dia. | 1 3/4 in |
| Size Code | 5 |
| Radial Dynamic Load Capacity | 27820 lb |
| Static Load Rating | 28700 lb |
| Weight | 2.6 LB |
| EAN or UPC | 698210195960 |
| Bearing Type | Spherical Roller |
| Retainer Type | Steel |
| Shaft Dia. | 1 3/4 in |
| Size Code | 5 |
| Radial Dynamic Load Capacity | 27820 lb |
| Static Load Rating | 28700 lb |
| Weight | 2.6 LB |
| EAN or UPC | 698210195960 |