- Impact Idler, 5 Inch Roll Diameter, Three Rolls, Equal Length, Rubber Roller, CEMA Class B - Light Duty, For 24 Inch Wide Belt, 35° Trough Angle
| Bracket Width | 7 3/4 in |
| Center Roll Height | 7 5/16 in |
| Lubrication | Relubricatable |
| Roller Length | 9 in |
| Roller Material | Rubber |
| Bolt Hole Spacing - Length | 33 in |
| CEMA Class | CEMA Class B - Light Duty |
| Width of Bolt Spacing [Min] | 5 3/8 in |
| Bearing Type | Ball Bearing |
| Bracket Length | 34 1/2 in |
| Trough Angle [Nom] | 35 ° |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width | 6 in |
| Belt Width | 24 in |
| Roller Span | 24 3/16 in |
| Overall Height | 12.5625 in |
| Idler Type | Impact Idler |
| Installed Options | None |
| Roller Dia. | 5 in |
| Weight | 41.0 LB |
| EAN or UPC | 698210721619 |
-
Prop 65


