- 30 Coupling Size
| Hub Straight Bore Diameter [Max] | 1.376 in |
| No. of Keyways | 1 |
| Coupling Type | Elastomeric |
| Keyway Width | 0.312 in |
| Keyway Fit | Commercial |
| Coupling Size | 30 |
| Hub Length | 2.31 in |
| Hub Style | Standard Bore |
| Hub Barrel O.D. | 4.62 in |
| Volume | 2.104 GLL |
| Keyway Depth | 0.156 in |
| No. of Set Screws | 1 |
| Hub Shoulder Diameter | 5.42 in |
| Hub Bore Fit | Clearance |
| Hub Material | Steel |
| Weight | 10.45 LB |
| EAN or UPC | 698210858230 |

