- 36 in Belt Width
- 6 in Roller Diameter
- Flat Return Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Center Rolls Shell Length | 39 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Flat Return |
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 0 ° |
| Mounting Pad Thickness | 0.19 in |
| Material | Steel |
| Bolt Spacing Center to Center | 3.5 in |
| Series | Rex Classic |
| Bolt Spacing Center to Center [Max] | 5 in |
| Length of Idler Belt Width | 46.5 in |
| Bolt Spacing Center to Center [Min] | 6.25 in |
| Overall Base Length | 8 in |
| Lubricant Type | Factory Sealed |
| Weight | 44.236 LB |
| EAN or UPC | 793699292237 |
-
Prop 65


