- 5.66 in Hub Barrel Outer Diameter
- 375 Coupling Size
| Volume | 0.283 Hectoliter |
| Bore [Max] | 3.75 in |
| Hub Length | 3.25 in |
| Hub Bore Type | Rough Bore |
| Hub Style | Standard |
| Coupling Size | 375 |
| Hub Barrel O.D. | 5.66 in |
| Series | Hubs |
| Hub Flange O.D. | 7.62 in |
| Weight | 23.911 LB |
| EAN or UPC | 698210689094 |
-
Prop 65


