Rexnord Corp.
375SR52TPACK HHS
Stainless Steel 375 Flexible Elements Series Disc Pack
Item #102138578
- Flexible Elements Series
- 375 Coupling Size
| Disc Pack Profile | Scalloped |
| Coupling Size | 375 |
| No. of Bolt Holes | 8 |
| Disc I.D. | 6.312 in |
| Series | Flexible Elements |
| Unitization | Semi-Unitized |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.63 in |
| Volume | 11.946 CDM |
| Weight | 4.0 LB |
| EAN or UPC | 793699721898 |
