Rexnord Corp.
420735TOM DISC PK
Tomaloy 500 Flexible Elements Series Disc Pack
Item #101466983
-
Prop 65
- Flexible Elements Series
- 500 Coupling Size
| Hole Spacing | Uniform |
| Unitization | Not Unitized |
| No. of Bolt Holes | 8 |
| Disc I.D. | 8.13 in |
| Series | Flexible Elements |
| Volume | 3.687 CDM |
| Bolt Hole Diameter | 0.88 in |
| Coupling Size | 500 |
| Disc Pack Profile | Round |
| Disc Pack Material | Tomaloy |
| Weight | 9.375 LB |
| EAN or UPC | 698210015206 |
-
Prop 65

