Rexnord Corp.
450FLEX ELEMENT
6 Bolt Holes Flexible Element for 450 Series Addax Composite Couplings
Item #102091091
- 450 Coupling Size
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Composite |
| Bolt Hole Diameter | 0.313 in |
| Unitization | Fully Unitized |
| No. of Bolt Holes | 6 |
| Coupling Size | 450 |
| Volume | 0.312 GLL |
| Bolt Circle Dia. | 4 in |
| Disc Pack Coating | Urethane |
| Weight | 0.23 LB |
| EAN or UPC | 793699726770 |
