- 7.62 in Hub Barrel Outer Diameter
- 512 Coupling Size
| Hub Style | Standard |
| Bore [Max] | 5.125 in |
| Hub Bore Type | Rough Bore |
| Volume | 0.086 Hectoliter |
| Hub Flange O.D. | 10.03 in |
| Coupling Size | 512 |
| Hub Barrel O.D. | 7.62 in |
| Series | Hubs |
| Hub Length | 4.5 in |
| Weight | 64.6 LB |
| EAN or UPC | 698210691400 |
-
Prop 65


