- 9.44 in Hub Barrel Outer Diameter
- 550 Coupling Size
| Hub Bore Type | Rough Bore |
| Hub Length | 5.5 in |
| Hub Flange O.D. | 14.44 in |
| Coupling Size | 550 |
| Volume | 0.737 Hectoliter |
| Hub Style | Standard |
| Hub Barrel O.D. | 9.44 in |
| Series | Hubs |
| Bore [Max] | 6 in |
| Weight | 125.0 LB |
| EAN or UPC | 698210824471 |

