Rexnord Corp.
600567-2056
Stainless Steel 6 Bolts Hardware Kit For 450 Series Addax Composite Couplings
Item #102123984
- 450 Coupling Size
| Bushing Quantity | 7 |
| Bolt Quantity | 6 |
| Locknut Quantity | 7 |
| Volume | 0.277 GLL |
| Hardware Material | Stainless Steel |
| Coupling Size | 450 |
| Washer Quantity | 7 |
| Weight | 0.608 LB |
| EAN or UPC | 793699726824 |
