- 7700 Chain Number
- 21 Teeths
- Molded Split Sprocket Style
- Square Bore Style
| Body Style | Block |
| Pitch Diameter | 170.43 mm |
| Material | PA |
| Pitch Dia. | 6.709 in, 170.42 mm |
| Chain Number | NS7700 Sprockets |
| No. of Teeth | 21 |
| Finished Bore | 1 1/2 in |
| Series | Thermoplastic |
| Sprocket Construction | Molded Split Sprocket |
| Chain No. | 7700 |
| Bore Shape | Square |
| Bore Dia. | 1 1/2 in |
| Sprocket Style | Molded Split |
| Bore Type | Shaft-Ready |
| Bore Style | Square Bore |
| Volume | 2.409 CDM |
| Weight | 0.97 LB |
| EAN or UPC | 793699262018 |
-
Prop 65


