Rexnord Corp.
700DISC PK420803S
Stainless Steel 700 Flexible Elements Series Disc Pack
Item #101468049
-
Prop 65
- Flexible Elements Series
- 700 Coupling Size
| Series | Flexible Elements |
| No. of Bolt Holes | 8 |
| Volume | 1.133 Hectoliter |
| Disc I.D. | 11.19 in |
| Disc Pack Material | Stainless Steel |
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Coupling Size | 700 |
| Bolt Hole Diameter | 1.31 in |
| Hole Spacing | Uniform |
| Weight | 29.75 LB |
| EAN or UPC | 698210047207 |
-
Prop 65

