- 7/8" ID x 1 1/16" OD x 7/8" Long
- Duralon® Bushing
| Groove Type | No Groove |
| Length [Min] | 0.855 in |
| Has Flange | No |
| Bearing Type | Composite Bearing |
| O.D. | 1.0625 in |
| Series | Duralon |
| O.D. [Max] | 1.064 in |
| Inch/Metric | Inch |
| O.D. [Min] | 1.063 in |
| Bore Type | Round Bore |
| Material | Duralon® |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 450 °F |
| Length | 7/8 in |
| I.D. | 7/8 in |
| Static Load Rating [Max] | 57803.13 psi |
| Weight | 0.017 LB |
| EAN or UPC | 793699119381 |
-
Prop 65


