- 1 3/8" ID x 1 9/16" OD x 1 1/4" Long
- Duralon® Bushing
| Bearing Type | Composite Bearing |
| Has Flange | No |
| O.D. [Max] | 1.564 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Series | Duralon |
| O.D. [Min] | 1.563 in |
| Temperature Range [Max] | 450 °F |
| Length [Min] | 1.23 in |
| Bore Type | Round Bore |
| Length | 1 1/4 in |
| Groove Type | No Groove |
| I.D. | 1 3/8 in |
| O.D. | 1.5625 in |
| Material | Duralon® |
| Static Load Rating [Max] | 130510.38 psi |
| Weight | 0.037 LB |
| EAN or UPC | 698210823719 |
-
Prop 65


