Rexnord Corp.
7300030HSU
Hydrolytically Stable Urethane E20 Close Coupled Elastomeric Element
Item #100816480
-
Prop 65
- Close Coupling Style
- E20 Coupling Size
| Cap Screws | Standard Imperial |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Coupling Size | E20 |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Coupling Type | Elastomeric |
| Element Material | Hydrolytically Stable Urethane |
| Volume | 3.212 CDM |
| Speed [Max] | 6600 rpm |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Weight | 3.87 LB |
| EAN or UPC | 793699334432 |
-
Prop 65

