Rexnord Corp.
7300035HDY
Heavy Duty Yellow E30 Close Coupled Elastomeric Element
Item #101997514
-
Prop 65
- Close Coupling Style
- E30 Coupling Size
| Coupling Size | E30 |
| Continuous Torque [Max] | 515 Nm, 4560 lb-in |
| Cap Screws | Standard Imperial |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Element Material | Heavy Duty Yellow |
| Volume | 4.195 CDM |
| Shoe Coating | Standard Coating |
| Speed [Max] | 5800 rpm |
| Coupling Style | Close Coupled |
| Weight | 6.01 LB |
| EAN or UPC | 793699538779 |
-
Prop 65

