Rexnord Corp.
7300060HSU EL
Hydrolytically Stable Urethane E80 Close Coupled Elastomeric Element
Item #101873615
- Close Coupling Style
- E80 Coupling Size
| Coupling Style | Close Coupled |
| Speed [Max] | 2000 rpm |
| Coupling Size | E80 |
| Major Dia. of Coupling | 16 in, 406 mm |
| Volume | 37.756 CDM |
| Element Material | Hydrolytically Stable Urethane |
| Continuous Torque [Max] | 4463 Nm, 39500 lb-in |
| Coupling Type | Elastomeric |
| Cap Screws | Standard Imperial |
| Shoe Coating | Standard Coating |
| Weight | 33.18 LB |
| EAN or UPC | 793699334593 |
