Rexnord Corp.
7300065HDY
Heavy Duty Yellow E100 Close Coupled Elastomeric Element
Item #101999524
-
Prop 65
- Close Coupling Style
- E100 Coupling Size
| Coupling Size | E100 |
| Coupling Style | Close Coupled |
| Volume | 0.681 Hectoliter |
| Speed [Max] | 1900 rpm |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Element Material | Heavy Duty Yellow |
| Continuous Torque [Max] | 12010 Nm, 106300 lb-in |
| Major Dia. of Coupling | 21 in, 533 mm |
| Cap Screws | Standard Imperial |
| Weight | 63.92 LB |
| EAN or UPC | 793699499858 |
-
Prop 65

