- Close Coupling Style
- E120M Coupling Size
| Coupling Size | E120M |
| Volume | 1.812 m3 |
| Major Dia. of Coupling | 25 in, 635 mm |
| Coupling Style | Close Coupled |
| Cap Screws | Metric Capscrews |
| Element Material | Heavy Duty Yellow |
| Continuous Torque [Max] | 24022 Nm, 212625 lb-in |
| Speed [Max] | 1800 rpm |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Weight | 100.2 LB |
| EAN or UPC | 793699912081 |
-
Prop 65


