- TableTop Chain
- 821 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Chain Strength | 375 lbs, 1665 N |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Material | Anti-Static |
| Chain Series | 821 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Type | Straight Running, Solid Top |
| Color | Black |
| Module Width | 12 in |
| Rod Material | Stainless Steel |
| Surface Type | Solid Top |
| Low Friction | No |
| Chain Material | Black Anti-Static |
| Pin Material | Stainless Steel |
| Chain Number | 821 |
| Chain Width | 12 in, 304.8 mm |
| Curve Retention | Straight |
| Weight | 2.2 LB |
| EAN or UPC | 793699196931 |
-
Prop 65


